Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Polyethylene Snap Caps
SDP

Catalog No. 0334098 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With (Equipment):
EZ Vial
Snap Cap Sample Bottle
Diameter (Metric) Inner:
11 mm
22 mm
30 mm
34 mm
45 mm
No. per Case:
1000/Cs.
200/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Diameter (Metric) Inner No. per Case
03-340-98 EZ Vial 11 mm 1000/Cs.
06-450-201 Snap Cap Sample Bottle 22 mm 200/Cs.
06-450-202 Snap Cap Sample Bottle 30 mm 200/Cs.
06-450-203 Snap Cap Sample Bottle 34 mm 200/Cs.
06-450-204 Snap Cap Sample Bottle 45 mm 200/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-340-98 Supplier DWK Life Sciences Supplier No. 242782
Add to Cart
Add to Cart

All sizes have tabs for easy removal

For use with Snap Cap sample bottles.

  • Natural low density polyethylene
  • Snap Cap
  • Color: Natural
  • No liner

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 11 mm
Color Natural
Material LDPE
Includes PTFE septa
No. per Case 1000/Cs.
For Use With (Equipment) EZ Vial
Certifications/Compliance ISO 9001
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.