Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Polypropylene Centrifuge Tubes
SDP

Catalog No. 15112203 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Bottom Shape:
Conical
Conical (Self-standing)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Bottom Shape
15-112-203 50 mL Conical (Self-standing)
15-112-202 15 mL Conical
15-112-201 50 mL Conical
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-112-203 Supplier DWK Life Sciences Supplier No. 380240
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for standard laboratory centrifugation needs

  • Manufactured from virgin ultra-clear polypropylene for sample visibility
  • Flat cap design:
    • Offers excellent leak-free performance
    • Easy to write on and mark samples
  • White-solvent-resistant printed graduations with large marking strip for labelling
  • RCF values up to 9500xg
  • Non-pyrogenic to < 0.25EU/mL
  • RNase and DNase free
  • Bulk packed in a peel open-bag
  • Supplied ETO sterile
  • Easy to handle with gloved hands
  • Range meets the needs of most laboratory users for routine centrifugation applications
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 50 mL
Disposable Single-use
Material Polypropylene
Includes Cap
No. per Pack 25
Sterility Sterile
Autoclavable Not Autoclavable
Shape Conical
Length (Metric) 115 mm
Capacity (English) 1.7 oz.
Bottom Shape Conical (Self-standing)
Writing Area Yes
Diameter (Metric) 29 mm
Graduations 5 to 47.5 mL in 2.5 mL increments
Product Type Centrifuge Tube
Max. RCF 7000 RCF
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.