Learn More
Description
Choose grinders with or without plastic safety coating
- Manufactured from Wheaton-33™ low-extractable borosilicate glass
- Interchangeable parts
- Stainless-steel rod can be inserted in an electric overhead stirrer
- PTFE pestle bottom conforms exactly to tube bottom; clearance of approximately 0.1 to 0.15mm
- Transparent plastic coating on Safe-Grind™ tissue grinders protects mortar from becoming scratched, improves grip, and contains homogenate in the case of tube breakage
- Autoclavable
Order Info
Rod dimensions, 1/4 in. diameter (6mm)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Clearance (English) | 0.004 to 0.006 in. |
| Clearance (Metric) | 0.1 to 0.15mm |
| Autoclavable | Autoclavable |
| Diameter (English) Shaft | 0.25 in. |
| Diameter (Metric) Shaft | 6.3mm |
| Capacity (English) | 0.06 oz. |
| Capacity (Metric) | 2 mL |
| Material | Borosilicate Glass |
| Product Type | Tissue Grinder |
| For Use With (Application) | Preparation of tissue homogenates |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

