Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Wide Mouth Round Packers, HDPE, Natural
SDP

Catalog No. 06451359 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
1000 mL
Neck Finish:
33-400
38-400
53-400
Closure Size:
33-400 mm
38-400 mm
53-400 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish Closure Size
06-451-359 120 mL 38-400 38-400 mm
02-911-274 60 mL 33-400 33-400 mm
02-911-276 250 mL 53-400 53-400 mm
06-451-360 500 mL 53-400 53-400 mm
06-451-361 1000 mL 53-400 53-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-451-359 Supplier DWK Life Sciences Supplier No. 209673
Add to Cart
Add to Cart

With good chemical resistance

  • Pre-attached white polypropylene screw cap
  • Foamed polyethylene cap liner

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color White
Material Polyethylene
Neck Finish 38-400
Certifications/Compliance ISO 9001
Closure Included Yes
Height (Metric) 88 mm
Closure Liner Polyethylene Foam
Closure Material Polyethylene
Closure Size 38-400 mm
Diameter (Metric) 50 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.