Learn More
DWK Life Sciences Wheaton™ Colored Polypropylene Caps With Center Hole
Shop All DWK Life Sciences Products

Description
- 45mm (1.77in.) screw thread
- With center hole
- Built-in wedged-shaped sealing ring
- White
- Autoclavable
Specifications
Specifications
| Color | White |
| Includes | Built-in wedged shaped sealing ring |
| Material | Polypropylene |
| No. per Case | 12 Cs. |
| Thread Size (Metric) | 40 mm |
| Neck Finish | 40 mm |
| Certifications/Compliance | ISO 9001 |
| For Use With (Equipment) | Bottle |
| Autoclavable | Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.