Learn More
DWK LIFE SCIENCES™ WHEATON™ Culture C-Tubes With PTFE Faced Caps
Shop All DWK Life Sciences Products

Description
- Autoclavable and reusable for repeated laboratory use
- Round-bottom design with PTFE faced screw-on cap for a secure, chemically resistant seal
- Manufactured from borosilicate glass conforming to USP Type I and ASTM E438 Type I, Class B requirements
- Suitable for slant, shake, and drum roller culture applications
Specifications
Specifications
| Certifications/Compliance | ASTM Type I, Class B, USP Type I |
| Color | White |
| Capacity (Metric) | 27 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Shape | Cylindrical |
| Disposable | Reusable |
| For Use With | For slant or shake cultures |
| Includes | Cap |
| Liner Material | PTFE |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.