Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Snap Plug Caps
SDP

Catalog No. 03340112 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Blue
Green
Natural
Closure Size:
8 mm
12 mm
15 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Size
03-340-112 Green 8 mm
03-344-87 Natural 12 mm
03-344-96 Natural 15 mm
22-294359 Natural 8 mm
03-340-111 Blue 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-340-112 Supplier DWK Life Sciences Supplier No. 242806
Add to Cart
Add to Cart

Manufactured from Polyethylene

  • Closure Style: Snap Cap
  • Liner Material: TFE

TRUSTED_SUSTAINABILITY

Specifications

Color Green
Material Polyethylene
Closure Size 8 mm
Product Type Plug
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.