Learn More
Socorex Self-Refilling Syringe Replacement Parts from DWK Life Sciences™
Shop All DWK Life Sciences Products

Specifications
Specifications
| Material | Silicone |
| For Use With (Application) | Liquid handling |
| Length (English) | 0.1181 in. |
| Length (Metric) | 0.299 cm |
| Product Type | Spare Barrel |
| For Use With (Equipment) | Self-refilling Syringe |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.