Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Tapered Tissue Grinder Replacement Mortars
SDP

Catalog No. 02911530 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity:
0.033 oz., 1mL
0.1 oz., 3mL
0.16 oz., 5mL
0.5 oz., 15mL
Diameter (English) Outside:
0.43 in.
0.51 in.
0.7 in.
Length (English) Tube:
1.92 in.
3.38 in.
3.66 in.
4.48 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Diameter (English) Outside Length (English) Tube
02-911-530 0.033 oz., 1mL 0.43 in. 1.92 in.
02-911-531 0.1 oz., 3mL 0.43 in. 3.38 in.
02-911-532 0.16 oz., 5mL 0.51 in. 3.66 in.
02-911-533 0.5 oz., 15mL 0.7 in. 4.48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-911-530 Supplier DWK Life Sciences Supplier No. 358102
Add to Cart
Add to Cart

For grinding connective as well as soft tissue

  • Grinders are available with glass or fluoropolymer resin pestles
  • Glass pestles are ideal for the homogenization of heart, muscle, lung, skin, and plant tissue
  • Fluoropolymer resin pestles are ideal for use with soft tissues such as brain and feature a stainless steel shaft with a 6.3mm ( 1/4 in.) diameter
  • Grinding chamber is made of low extractable borosilicate glass

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.033 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.10 to 0.15mm
Autoclavable Autoclavable
Diameter (English) Outside 0.43 in.
Capacity (Metric) 1 mL
Diameter (Metric) Outside 11mm
For Use With (Equipment) Tapered tissue grinder
For Use With (Application) Ideal for homogenization of heart, muscle, lung, skin and plant tissue
Length (English) Tube 1.92 in.
Length (English) 8.66 in.
Length (Metric) 220mm
Length (Metric) Tube 49mm
Material Borosilicate Glass
Capacity 0.033 oz., 1mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.