Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ V Vial™ with Solid-Top Screw Cap, Clear
SDP

Catalog No. 22021814 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
0.3 mL
1 mL
2 mL
2.0 mL
3 mL
5 mL
5.0 mL
10 mL
Height (Metric):
35 mm
44 mm
50 mm
61 mm
65 mm
72 mm
Graduated:
No
Yes
Closure Size:
13-425
15-415
20-400
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Graduated Closure Size
22-021814 5 mL 65 mm Yes 20-400
06-444A 0.3 mL 35 mm No 13-425
06-444B 1 mL 44 mm No 13-425
06-444C 2 mL 61 mm No 15-415
02-912-528 2 mL 44 mm No 20-400
02-912-529 3 mL 50 mm No 20-400
02-927-005 10 mL 72 mm No 20-400
12-141-622 1 mL 44 mm Yes 13-425
22-021816 3 mL 50 mm Yes 20-400
22-281410 5.0 mL 65 mm No 20-400
03-410-020 0.3 mL 35 mm Yes 13-425
03-410-029 2.0 mL 61 mm Yes 15-415
03-410-030 2.0 mL 44 mm Yes 20-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 22-021814 Supplier DWK Life Sciences Supplier No. W986279NG
Add to Cart
Add to Cart

Includes

14B rubber-lined black phenolic screw caps faced with PTFE

Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe

Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/14B Rubber
Color Clear
Diameter (Metric) Outer 20 mm
Material Borosilicate Glass (Low Extractable)
Volume (Metric) 5 mL
For Use With (Application) Ideal for small scale reactions, centrifugation, storage, packaging and shipping
Graduated Yes
Style Conical V
Thread Style Screw
Volume (English) 1.4 dr.
Closure Material Phenolic
Closure Type Screw Cap
Closure Size 20-400
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Height (Metric) 65 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.