Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Vacule™ Lyophilization Ampules
SDP

Catalog No. 02985138 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric) Outer:
1.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
02-985-138 1.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-985-138 Supplier DWK Life Sciences Supplier No. W651446
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Vacule™ Lyophilization Ampules are designed for small volume samples requiring reliable lyophilization. Made from Type I borosilicate glass, these ampules are available with heat or stopper seal for secure, long-term sample storage.

  • Made from Type I borosilicate glass for superior chemical resistance and thermal stability
  • Designed for lyophilization of small volume samples
  • Available with heat seal or stopper seal closure options
  • Vacule design supports reliable freeze-drying applications
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2 mL
Material Borosilicate Glass (Type I)
Product Type Ampule
Color Clear
Diameter (Metric) Outer 1.2 cm
Diameter (English) Outer 0.472 in.
Height (Metric) 86 mm
Height (English) 3.3 in.
Diameter (English)Top 0.3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.