Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ White Diamond Series Built-in Undercounter Refrigerator
GREENER_CHOICESDP

Catalog No. 22651336 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Hinge Side:
Left
Right
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Hinge Side
22-651-336 Left
22-651-335 Right
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-651-336 Supplier Corepoint Scientific™ Supplier No. PR031WWW/0FBLH
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This White Diamond Series Built-in Undercounter Refrigerator offers high-performance cooling in compact laboratory and pharmaceutical settings.

  • Microprocessor temperature controller
  • Digital temperature display
  • Integrated system of alarms
  • Forced draft circulation
  • Probe access port
  • Keyed door lock
  • Adjustable shelving
  • Natural hydrocarbon refrigerant
  • Energy Star Certified

Specifications

Type Undercounter Refrigerator
Capacity (English) 2.5 cu. ft.
Capacity (Metric) 71 L
Temperature Range 1°C to 10°C
Temperature Sensor Microprocessor Temperature Controller
Temperature (Setpoint) 1°C to 10°C
Temperature Stability ±0.1°C
Refrigerant Natural Hydrocarbon Refrigerant
Door Style Solid Swing
No. of Doors 1
Hinge Side Left
Shelves 4 Adjustable
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish Powder-coated Steel
Insulation Polyurethane Foam
Interior Plastic, Metal
Certifications/Compliance UL
Style Underbench
Display Digital Temperature Display
Casters No
Color White
Condenser Type Fan-forced
For Use With (Application) Cold Storage
Ports Probe Access Port
Warranty 3 year parts and labor warranty, plus an additional 2 year compressor parts only warranty
Defrost Cycle
Min. Clearance 32 in.
Monitoring Options Audible and Visual High and Low Temperature Alarms
Compressor H-drive
Diameter (English) 17 3/4 in.
Diameter (Metric) 451 mm
Amperage 0.9 A
Plug Type NEMA 5-15
Voltage 115 V
Energy Usage 0.58 kWh/Day
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.