Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ White Diamond Series Flammable Storage Freezer with Natural Refrigerant
GREENER_CHOICESDP

Catalog No. p-7237778 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (Metric):
396 L
566 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-651-359 396 L
22-651-360 566 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-651-359 Supplier Corepoint Scientific™ Supplier No. FF141WWW/0MHC
Only null left
Add to Cart
Add to Cart
Request a Quote

This high-performance White Diamond Series Flammable Storage Freezer with Natural Refrigerant utilizes ATEX and non-sparking components for the safe storage of flammable substances.

  • Engineered for safe storage of flammable substances
  • Microprocessor temperature controller
  • Digital temperature display
  • Integrated alarm systems
  • Probe access port
  • Keyed door lock
  • Interior shelving
  • Natural hydrocarbon refrigerants

Specifications

Type Flammable Storage Freezer
Capacity (English) 14 cu. ft.
Capacity (Metric) 396 L
Temperature Range -15°C to -25°C
Door Style Solid Swing
No. of Doors 1
Cabinet Material Scratch-resistant Painted Steel
Insulation Polyurethane Foam
Interior Metal, Plastic
Exterior Finish Powder-coated Steel
Shelves 6 Fixed
Certifications/Compliance UL
Style Upright
Casters No
Color White
Condenser Type Fan-forced
Warranty 3 year parts and labor warranty
Defrost Manual
Monitoring Options Audible and Visual High and Low Temperature Alarms
Amperage 1.96 A
Plug Type NEMA 5-15
Voltage 115 V
Compressor H-drive
Refrigerant Natural Hydrocarbon Refrigerant
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.