Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ White Diamond Series Keyless Access Lock (for Freestanding Undercounter Refrigerators and Freezers)
SDP

Catalog No. 22651279 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Freestanding Undecounter Refrigerators & Freezers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22-651-279 Freestanding Undecounter Refrigerators & Freezers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-651-279 Supplier Corepoint Scientific™ Supplier No. NSKPUCFS
Add to Cart
Add to Cart

Keyless lock for use with White Diamond Series Freestanding Undercounter Refrigerators and Freezers includes batteries, low battery indicator and is factory installed only.

  • Battery compartment is easily accessible from the outside of the cabinet
  • Includes 2-AAA batteries
  • Low battery indicator
  • Easy to clean keypad
  • Must have 1 supervisor code and up 19 user codes
  • Factory install only
  • Specifications

    Description Keyless Access Lock compatible with White Diamond Series Freestanding Undercounter Refrigerators and Freezers and compact Refrigerators
    Cabinet Material Stainless Steel
    Exterior Finish Stainless Steel
    Display Keypad
    Color Gray, Black
    For Use With (Application) Keyless Access
    For Use With (Equipment) Freestanding Undecounter Refrigerators & Freezers
    Access Security None
    Chart Recorder No
    Backup Systems Not Available
    Dimensions (DxWxH) Exterior 13.8 cm W x 2.9 cm D x 3.81 cm H
    Dimensions (L x W x H) Exterior 1.13 in. L x 5.43 in. W x 1.5 in. H
    Depth (English) Exterior 1.13 in.
    Depth (Metric) Exterior 2.87 cm
    Height (English) Exterior 1.5 in.
    Height (Metric) Exterior 3.81 cm
    Length (English) Exterior 1.13 in.
    Length (Metric) Exterior 2.87 cm
    Width (English) Exterior 5.43 in.
    Width (Metric) Exterior 13.79 cm
    Electrical Requirements Battery Powered
    Energy Usage Battery Powered
    Weight (English) 1 lb.
    Show More Show Less
    WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.