Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ White Diamond Series Keyless Access Lock (Upright Refrigerator)
SDP

Catalog No. 22651280 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Upright Refrigerators
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22-651-280 Upright Refrigerators
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-651-280 Supplier Corepoint Scientific™ Supplier No. NSKPREF1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compatible with White Diamond Series Upright Refrigerators includes batteries, low battery indicator and is factory installed only.

  • Includes 6-AA batteries
  • Low battery indicator
  • Easy to clean keypad
  • Can hold any combo of up to 250 supervisor and user codes
  • Factory install only
  • Specifications

    Description Keyless Access Lock compatible with White Diamond Upright Refrigerators
    Hinge Side Left
    Cabinet Material Stainless Steel
    Exterior Finish Silver Stainless Steel
    Display Keypad
    Casters No
    Color Gray, Silver, Black
    Control Type Electronic
    For Use With (Application) Keyless Access
    For Use With (Equipment) Upright Refrigerators
    Defrost Cycle
    Access Security None
    Chart Recorder No
    Data Outputs N/A - no defrost
    Backup Systems Not Available
    Connectivity Battery Powered
    Dimensions (DxWxH) Exterior 21.33 cm W x 11.18 cm D x 5.4 cm H
    Dimensions (L x W x H) Exterior 4.4 in. L x 8.4 in.W x x 2.13 in. H
    Depth (English) Exterior 4.4 in.
    Depth (Metric) Exterior 11.18 cm
    Height (English) Exterior 2.13 in.
    Height (Metric) Exterior 5.4 cm
    Length (English) Exterior 4.4 in.
    Length (Metric) Exterior 11.18 cm
    Width (English) Exterior 8.4 in.
    Width (Metric) Exterior 21.33 cm
    Energy Usage Battery Powered
    Shipping Weight (English) 2 lb.
    Weight (English) 1 lb.
    Show More Show Less
    WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.