Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ White Diamond Series Refrigerator/Freezer Combination
GREENER_CHOICESDP

Catalog No. 22651318 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (English) Refrigerator:
10.5 cu. ft.
4.5 cu. ft.
4.6 cu. ft.
5.2 cu. ft.
Door Style:
Glass (Refrigerator), Solid (Freezer)
Glass (Refrigerator), Solid (Freezer), Left-Hinged
Stainless Steel Solid (2), Left-hinged
Stainless Steel Solid (2), Right-hinged
Swing Solid (2), Left-hinged
Swing Solid (2), Right-hinged
Shelves:
2 Adjustable, 1 Fixed (Refrigerator); 2 Fixed (Freezer)
3 Adjustable (Refrigerator); 2 Adjustable (Freezer)
6 Adjustable (Refrigerator); 2 Adjustable (Freezer)
Defrost:
Cycle (Refrigerator), Automatic (Freezer)
Cycle (Refrigerator), Manual (Freezer)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Refrigerator Door Style Shelves Defrost
22-651-318 10.5 cu. ft. Swing Solid (2), Right-hinged 6 Adjustable (Refrigerator); 2 Adjustable (Freezer) Cycle (Refrigerator), Automatic (Freezer)
22-651-307 5.2 cu. ft. Glass (Refrigerator), Solid (Freezer) 3 Adjustable (Refrigerator); 2 Adjustable (Freezer) Cycle (Refrigerator), Manual (Freezer)
22-651-308 5.2 cu. ft. Glass (Refrigerator), Solid (Freezer) 3 Adjustable (Refrigerator); 2 Adjustable (Freezer) Cycle (Refrigerator), Automatic (Freezer)
22-651-309 4.5 cu. ft. Stainless Steel Solid (2), Right-hinged 2 Adjustable, 1 Fixed (Refrigerator); 2 Fixed (Freezer) Cycle (Refrigerator), Manual (Freezer)
22-651-310 4.5 cu. ft. Stainless Steel Solid (2), Left-hinged 2 Adjustable, 1 Fixed (Refrigerator); 2 Fixed (Freezer) Cycle (Refrigerator), Manual (Freezer)
22-651-311 4.6 cu. ft. Glass (Refrigerator), Solid (Freezer) 2 Adjustable, 1 Fixed (Refrigerator); 2 Fixed (Freezer) Cycle (Refrigerator), Manual (Freezer)
22-651-312 4.6 cu. ft. Glass (Refrigerator), Solid (Freezer), Left-Hinged 2 Adjustable, 1 Fixed (Refrigerator); 2 Fixed (Freezer) Cycle (Refrigerator), Manual (Freezer)
22-651-313 4.6 cu. ft. Swing Solid (2), Right-hinged 2 Adjustable, 1 Fixed (Refrigerator); 2 Fixed (Freezer) Cycle (Refrigerator), Manual (Freezer)
22-651-314 4.6 cu. ft. Swing Solid (2), Left-hinged 2 Adjustable, 1 Fixed (Refrigerator); 2 Fixed (Freezer) Cycle (Refrigerator), Manual (Freezer)
22-651-315 10.5 cu. ft. Glass (Refrigerator), Solid (Freezer) 6 Adjustable (Refrigerator); 2 Adjustable (Freezer) Cycle (Refrigerator), Manual (Freezer)
22-651-316 10.5 cu. ft. Glass (Refrigerator), Solid (Freezer) 6 Adjustable (Refrigerator); 2 Adjustable (Freezer) Cycle (Refrigerator), Automatic (Freezer)
22-651-317 10.5 cu. ft. Swing Solid (2), Right-hinged 6 Adjustable (Refrigerator); 2 Adjustable (Freezer) Cycle (Refrigerator), Manual (Freezer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 22-651-318 Supplier Corepoint Scientific™ Supplier No. PRF122WWW/0A
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Cold storage technology includes both a refrigerator and freezer unit in stacked configuration saves space in laboratories or pharmacies.

  • Two exterior swing doors (glass door refrigerator/solid door freezer), not reversible
  • Microprocessor temperature controller, refrigerator and freezer
  • Digital temperature display with sample simulated probe, refrigerator and freezer
  • Adjustable operating temperature range: Refrigerator: 1 to 10°C; Freezer: -15 to -25°C
  • Audible and visual high and low temperature alarms, refrigerator and freezer
  • Remote alarm contacts, refrigerator and freezer
  • Six adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Refrigerator
  • Adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Freezer
  • Bottom footed shelf to allow air circulation, Refrigerator and Freezer
  • Keyed door locks
  • Magnetic door gasket for positive seal
  • Leveling legs
  • Stacking kit
  • LED interior lights
  • Two probe access ports (3/8 in.); one, refrigerator/one, freezer
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • UL/C-UL Listed

Specifications

Type Microprocessor Temperature Controller
Capacity (English) Freezer 1.3 cu. ft.
Capacity (English) Refrigerator 10.5 cu. ft.
Capacity (Metric) Freezer 48 L
Capacity (Metric) Refrigerator 300 L
Temperature Range (Freezer) -15°C to -25°C
Temperature Range (Refrigerator) 1°C to 10°C
Door Style Swing Solid (2), Right-hinged
Hinge Side Right
Shelves 6 Adjustable (Refrigerator); 2 Adjustable (Freezer)
Compressor 2
Defrost Cycle (Refrigerator), Automatic (Freezer)
Refrigerant R600a
Cabinet Material Aluminum
Exterior Finish White Powder-coated
Insulation HFC-Free Foam Insulation
Interior Aluminum
Certifications/Compliance UL/C-UL listed
Display Digital Temperature Display
Casters None
Color White
Condenser Type Forced-draft air circulation
For Use With (Application) Laboratory and Research
For Use With (Equipment) Lab Samples
Includes Stacking kit
Min. Clearance 4 in.
Model White Diamond Series Refrigerator/Freezer Combination
Ports Two probe access ports (3/8 in.)
Warranty Three year parts and labor warranty, plus an additional two yearcompressor parts warranty
Energy Usage 5.5 kWh/day
Amperage 2.3 Amps Refrigerator, 1 Amp Freezer
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115V, 60 Hz
Phase 1
Wattage 230 w
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.