Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ White Diamond Series Undercounter Flammable Storage Freezer, Freestanding, 4 cu. ft, Solid Door
GREENER_CHOICESDP

Catalog No. 22651266 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (English):
4 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
22-651-266 4 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-651-266 Supplier Corepoint Scientific™ Supplier No. FF051WWW/0M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The White Diamond Series features a microprocessor temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.

Flammable Material Storage Freestanding Undercounter Freezers meet NFPA and OSHA guidelines 45 and 70 for the refrigerated storage of flammable (volatile) materials in general laboratory work areas.

There are no electrical components located in the interior of the freezer and the compressor's electrical components have been sealed in a vapor-proof enclosure for additional safety.

Specifications

Type Flammable Material Storage Freezer
Capacity (English) 4 cu. ft.
Temperature Range -15°C to -25°C
Temperature (Setpoint) -15°C to -25°C (5°F to -13°F)
Door Style Solid, right hinged, self closing, magnetic door gasket for positive seal
No. of Doors 1
Cabinet Material Aluminum
Insulation High density urethane foam cabinet and door insulation
Interior Aluminum
Exterior Finish White Powder Coated
Shelves 2, Fixed
Drawers Removable Baskets
No. of Drawers 3
Certifications/Compliance cUL, UL
Style Undercounter
Casters No
Color White
Control Type Microprocessor temperature controller with digital temperature display, °C/°F switchable
For Use With (Equipment) Laboratory
Ports Probe Access Port (3/8 in.)
Warranty 3 Year parts and labor, plus additional 2 year compressor parts
Defrost Manual
Model Undercounter Flammable Storage Freezer
Depth (English) Exterior 24.25 in.
Depth (Metric) Exterior 0.62 m
Height (Metric) Exterior 0.82 m
Length (Metric) Exterior 0.6 m
Width (Metric) Exterior 0.6 m
Access Security Keyed door lock
Amperage 1 A
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V
Frequency 60 Hz
Phase 1
Refrigerant R600a
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.