Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ White Diamond Series Undercounter Freezer, Built-In, 4.2 Cu. Ft.
GREENER_CHOICESDP

Catalog No. 22651255 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Door Style:
Hinged
Left-hinged
Certifications/Compliance:
ADA, cUL, UL
cUL, UL
Cabinet Material:
Aluminum
Stainless Steel
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Certifications/Compliance Cabinet Material
22-651-255 Left-hinged cUL, UL Aluminum
22-651-256 Hinged ADA, cUL, UL Aluminum
22-651-257 Left-hinged ADA, cUL, UL Aluminum
22-651-258 Hinged cUL, UL Aluminum
22-651-259 Left-hinged cUL, UL Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-651-255 Supplier Corepoint Scientific™ Supplier No. PF051WWWLH/0M
Add to Cart
Add to Cart

The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.

Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:

  • Microcprocessor Temperature Controller
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Digital temperature display
  • Keyed door lock
  • Adjustable operating temperature range (-15°C to -25°C)
  • Probe access port
  • 2 probes; 1 in air and 1 in glycol bottle
  • HFC Free refrigerant
  • UL/C-UL listed
  • Three year parts and labor warranty

Specifications

Type Laboratory Freezer
Capacity (English) 4.2 cu. ft.
Temperature Range -15°C to -25°C
Temperature Sensor audible and visual temp alarms
Door Style Left-hinged
No. of Doors 1
Hinge Side Left
Cabinet Material Aluminum
Insulation Urethane Foam
Interior Aluminum
Exterior Finish White Powder Coated
Certifications/Compliance cUL, UL
Style Undercounter
Display Digital Temp Display
Casters No
Color White
Condenser Type Forced Air
Control Type Microprocessor
For Use With (Application) Laboratory
For Use With (Equipment) Laboratory
Ports 1 probe access port
Warranty 3 year parts and labor
Defrost Manual
Model Built In
Depth (English) Exterior 24.5 in.
Depth (Metric) Exterior 0.62 m
Height (Metric) Exterior 0.85 m
Length (Metric) Exterior 0.6 m
Width (Metric) Exterior 0.6 m
Setpoint Security Keyed door lock
Amperage 1.5 A
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V
Frequency 60 Hz
Phase 1
Energy Usage 1/8 HP
Refrigerant R600a
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.