Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ White Dissolvable Paper Labels

Catalog No. 19129296 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
100 ft. x 0.5 in.
100 ft. x 0.75 in.
100 ft. x 1 in.
100 ft. x 1.5 in.
100 ft. x 2 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-129-296 100 ft. x 1.5 in.
19-129-293 100 ft. x 0.5 in.
19-129-294 100 ft. x 0.75 in.
19-129-295 100 ft. x 1 in.
19-129-297 100 ft. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-129-296 Supplier Brady™ Supplier No. THT1500403
Add to Cart
Add to Cart

This B-403 material completely dissolves in warm water within 30 seconds, leaving no adhesive residue behind

  • Ideal for use in laboratory settings, asset tracking or general use
  • Easy removal saves time during re-labeling process
  • Specifications

    Adhesive Type Removable
    Coating None
    Color White
    Finish Matte
    Format Continuous
    Material Paper
    Printable Sides Single-side Printable
    Print Technology Thermal Transfer
    Product Type Label
    Sterility Non-sterile
    For Use With (Application) Asset tracking, General identification, Laboratory labelling
    For Use With (Equipment) i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
    Labels per Row 1
    Min. Operating Temperature (Metric) -70°C
    Model THT-1500-403
    No. per Pack 1 Tape / Roll
    Quantity 1 Ea.
    Size 38.10 mm (W) x 30.48 m (L)
    Temperature Range (English) -94°F to +212°F
    Temperature Range (Metric) -70°C to +100°C
    Thickness (English) 0.0030 in.
    Thickness (Metric) 0.0762 mm
    Dimensions (L x W) 100 ft. x 1.5 in.
    Length (English) 100 ft.
    Length (Metric) 30.48 m
    Width (English) 1.5 in.
    Width (Metric) 38.10 mm
    Width (English) Printable Area 38.10 mm
    Alternate Part Number THT-1500-403
    Show More Show Less
    WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.