Learn More
Qorpak™ White Metal Pulp/Polyethylene Lined Caps
Description
- Resistant to fracture from impact
- Offered in 400 GPI thread finish
- For general-purpose
- Ideal for powders, non-acidic food products and consumer products
Specifications
Specifications
| Color | White |
| Material | Metal |
| No. per Case | 144 Cs. |
| No. per Pack | 12/Pk. |
| Packaging | Bagged |
| Sterility | Non-sterile |
| Liner Material | Pulp/Polyethylene |
| Neck Finish | 70-400 |
| Disposable | Reusable |
| Product Type | Threaded Screw Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.