Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ White Polyester Labels for LS2000 Printers

Catalog No. 19109040 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
4.75 x 16.51 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-040 4.75 x 16.51 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-040 Supplier Brady™ Supplier No. CL0309619

Used for general and industrial identification, circuit board and component ID, panel identification. Brady™ White Polyester Labels for LS2000 Printers is broadly used in Through Hole Technology - Top.

  • Made out of polyester and Permanent acrylic acts as an adhesive
  • White color label with matte finish
  • In extreme high temperatures, testing of this material is recommended in Through Hole Technology from the top and not from the bottom

Specifications

Certifications/Compliance UL Recognised; CSA Accepted
Description LS2000 Printer Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Material Polyester
For Use With (Application) Circuit board and component identification, General and industrial identification
Labels per Row 1
Quantity 500/Pk.
Temperature Range (Metric) -70°C to +145°C
Thickness (Metric) 0.091 mm
Dimensions (L x W) 4.75 x 16.51 mm
Width (English) 0.650 in.
Width (Metric) 16.510 mm
Height (English) 0.187 in.
Height (Metric) 4.750 mm
Height (Metric) Printable Area 4.75 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.