Learn More
Description
- White in color
- To fit thread finish 15.5mm (15.5R4)
Specifications
Specifications
| Closure Size | 15.5 mm |
| Description | Cap |
| Material | Polypropylene |
| Color | White |
| Quantity | 1000 Pack |
| For Use With (Equipment) | Screw Thread Diagnostic Vials |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
