Learn More
Description
- Septa are selected based on the chemical properties of the sample and the temperature to which the vial will be subjected during the analysis.
- PTFE/Silicone is for use with most organic solvents.
- PTFE/Silicone is not for use with chlorosilanes.
- It has good resealability and can withstand a temperature of 250°C.
Specifications
Specifications
| Diameter (Metric) Inner | 16 mm |
| Color | White, Transparent Blue |
| Material | PTFE/Silicone |
| No. per Pack | 1000 |
| Thickness (English) | 0.067 in. |
| Quantity | 1000 Pk. |
| Thickness (Metric) | 1.7 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.