Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ White Repositionable Cloth Labels

Catalog No. 19129298 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
100 ft. x 0.5 in.
100 ft. x 0.75 in.
100 ft. x 1 in.
100 ft. x 1.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-129-298 100 ft. x 0.5 in.
19-129-299 100 ft. x 0.75 in.
19-129-300 100 ft. x 1 in.
19-129-301 100 ft. x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-129-298 Supplier Brady™ Supplier No. THT500498
Add to Cart
Add to Cart

Permanent or repositionable: once applied, B-498 CleanLift™ Series Vinyl Cloth is there to stay…unless you want to change it

  • Material roll for Brady Material Dispenser with Liner Remover
  • The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning
  • Sticks to any clean, dry surface

Specifications

Product Type Printer
Color White
Display Type None
For Use With (Equipment) Brady Labels, BradyPrinter i7100 Industrial Label Printer
Material Vinyl
Print Technology Thermal Transfer
Length (English) 100 ft.
Width (English) 0.5 in.
Length (Metric) 30.48 m
Width (Metric) 12.70 mm
Dimensions (L x W) 100 ft. x 0.5 in.
Adhesive Type Repositionable
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.