Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ Essentials™ Women's Princess-Style Lab Coats

Catalog No. 19154108 Shop All White Swan*Meta Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
18
20
4
5X-Large
8
Medium
Size (Metric) Chest:
83.82 cm
88.9 cm
108 cm
113 cm
118 cm
147.32 cm
Size (Metric) Hip:
90.17 cm
95.25 cm
114.3 cm
119.4 cm
124.46 cm
154.94 cm
Size (English) Waist:
25 in.
27 in.
34.5 in.
38.5 in.
50.5 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Chest Size (Metric) Hip Size (English) Waist
19-154-108 20 113 cm 119.4 cm -
19-154-102 8 88.9 cm 95.25 cm 27 in.
19-154-100 4 83.82 cm 90.17 cm 25 in.
19-154-107 18 108 cm 114.3 cm 34.5 in.
19-154-109 Medium 118 cm 124.46 cm 38.5 in.
19-154-115 5X-Large 147.32 cm 154.94 cm 50.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-154-108 Supplier White Swan™ Supplier No. 47401W20
Add to Cart
Add to Cart
This item is not returnable. View return policy

Knee-length lab coats feature long set-in sleeves and four convenient pockets.

  • Composition: 80% Polyester, 20% Cotton
  • Women's princess cut
  • Button closure
  • Stain release finish, non-sterile

Specifications

Product Type General Purpose Lab Coat
Size 20
Gender Women's
Material Polyester, Cotton
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
Style Princess
No. of Pockets 4
Finish Stain Release
Sleeve Style Set Sleeve
Size (English) Chest 44.5 in.
Size (English) Hip 47 in.
Size (Metric) Chest 113 cm
Size (Metric) Hip 119.4 cm
Size (Metric) Waist 92.71 cm
Includes Mock belt, single breasted, 5-button front
Length (English) 39.5 in.
Length (Metric) 100.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.