Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ fundamentals™ Ladies' Consultation Coats

Catalog No. 19048306D Shop All White Swan*Meta Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-306D Large
19-048-306C Medium
19-048-306B Small
19-048-306E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-048-306D Supplier White Swan™ Supplier No. 15104011L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Classic and stylish coat features a two button closure and notched lapel.

  • 65/35 Performance Poplin with Soil Release™
  • Notched collar and one-piece back and sleeves
  • Three-button closure
  • Two roomy lower patch pockets and one chest pocket
  • Length: 28 in.
  • Color: White

Specifications

Product Type General Purpose Lab Coat
Size Large
Gender Women's
Material Polycotton
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Collar Type Notched Lapel
Finish Soil Release
Size (English) Chest 40.5 to 42.5 in.
Size (English) Hip 42 to 44 in.
Size (English) Waist 31.5 to 33.5 in.
Size (Metric) Hip 106.6 to 111.7 cm
Size (Metric) Waist 80.01 to 85.09 cm
Item Description Button Front
Length (English) 28 in.
Length (Metric) 71 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.