Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ Jockey™ Navy Unisex One-Pocket Tops

Catalog No. 19042860 Shop All White Swan*Meta Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-042-860 Medium
19-042-859 Small
19-042-861 Large
19-042-862 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-042-860 Supplier White Swan™ Supplier No. 2200054M
Add to Cart
Add to Cart
This item is not returnable. View return policy

  • Banded v-neck design
  • Front and back shoulder yoke detailing and top stitching
  • Side-seam hem vents for ease of movement
  • Length at Size Large = 28.5 in.

Specifications

Size Medium
Gender Unisex
Material Polyester, Rayon, Spandex
Color Navy
Neck Style V-neck
Seam Type Side
No. of Pockets 1
Style Yoke detailing and top stitching
Length (English) 28 in.
Length (Metric) 71.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.