Learn More
Description
- Banded v-neck design
- Front and back shoulder yoke detailing and top stitching
- Side-seam hem vents for ease of movement
- Length at Size Large = 28.5 in.
Specifications
Specifications
| Size | 4X-Large |
| Material | Polyester, Rayon, Spandex |
| Color | Royal Blue |
| Neck Style | V-neck |
| Construction | Tri-blend multi-directional stretch fabric |
| No. of Pockets | 1 |
| Size (English) Chest | 58 to 60 in. |
| Size (English) Waist | 52 to 54 in. |
| Size (Metric) Waist | 132.08 to 137.16 cm |
| Length (English) | 28.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.