Learn More
Description
- 65/35 Performance Poplin with Soil Release™
- Four-button closure
- One-piece back and sleeves
- Pencil pocket stitch on the breast pocket. Made of a durable
- Length: 33 in. (84cm)
- Color: White
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | 2X-Large |
| Gender | Women's |
| Material | Polycotton |
| Color | White |
| Closure Type | Buttons |
| Disposable | Reusable |
| Sterility | Non-sterile |
| No. of Pockets | 3 |
| Collar Type | Notched Lapel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.