Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ Meta Fundamentals Women's 37 Inch Lab Coats

Catalog No. 19048308E Shop All White Swan*Meta Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-308E X-Large
19-048-308C Medium
19-048-308F 2X-Large
19-048-308B Small
19-048-308A X-Small
19-048-308D Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-048-308E Supplier White Swan™ Supplier No. 15113011XL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Longer length polyester cotton blend lab coat features side seam slits for easy pocket access.

  • Made of a durable 65% polyester-35% cotton poplin with Soil Release™
  • Three roomy, edge-stitched pockets
  • Side seam slits for easy pocket access
  • Pocket hems are neatly stitched down
  • Five-button closure, with one-piece back
  • Length: 37 in. (94cm)
  • Color: White

Specifications

Product Type General Purpose Lab Coat
Size X-Large
Gender Women's
Material Polycotton
Color White
Closure Type Buttons
Cuff Style Open
Disposable Reusable
Sterility Non-sterile
Style Long
No. of Pockets 3
Collar Type Notched
Finish Soil Release
Size (English) Chest 44.5 to 46.5 in.
Size (English) Hip 46 to 48 in.
Size (English) Waist 35.5 to 37.5 in.
Size (Metric) Hip 116.8 to 121.9 cm
Size (Metric) Waist 90.1 to 95.2 cm
Length (English) 37 in.
Length (Metric) 94 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.