Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ Meta fundamentals™ Men's 38 Inch Lab Coats

Catalog No. 19048309E Shop All White Swan*Meta Products
Encompass
Change view
Click to view available options
Size:
Medium
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-309E X-Large
19-048-309C Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-048-309E Supplier White Swan™ Supplier No. 15112011XL
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

65/35 Performance Poplin with Soil Release™

  • One-piece back
  • Side wam slits for easy pocket access
  • Two-piece sleeves
  • Five-button closure
  • Length: 38 in. (97cm)
  • Color: White

Specifications

Product Type General Purpose Lab Coat
Size X-Large
Gender Men's
Material Polycotton
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Collar Type Notched Lapel
Finish Soil Release
Size (English) Chest 46 to 48 in.
Size (English) Waist 40 to 42 in.
Size (Metric) Waist 101.6 to 106.6 cm
Length (English) 38 in.
Length (Metric) 96.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.