Learn More
Description
- Not fluid resistant or antimicrobial
- 4 pockets
- Slits provide access to pants pockets
- Made of 65% polyester, 35% cotton poplin
- Three patch-style pockets on outside, plus one inside pocket
- Button-front closure
- Two-piece swing belt
- Length: 40 in. (102 cm)
- Washable
- Tall and sizes up to 4X available upon request
- Embroidery available upon request
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | X-Small |
| Gender | Unisex |
| Material | Polycotton |
| Color | White |
| Closure Type | Buttons |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Style | Long |
| No. of Pockets | 4 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.