Learn More
Wells Lamont™ Whizard™ Cut-Resistant Heavy-Duty Slipguard Gloves, Right Hand
Shop All Wells Lamont Industry Group ProductsDescription
- Fabric consists of high-performance fibers and stainless-steel core to provide an excellent source of cut resistance
- Polyurethane pattern covering palm, fingers and thumb crotch improves gripping
- Ideal for the pulp and paper industry as well as for plastic trimming
- Also features excellent thermal properties
- 3 in. (7.6 cm) ribbed cuffs
- Overedge color indicates size: red (XXS), green (XS), yellow (S), blue (M), white (L), orange (XL)
- Made in US
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | ASTM F2992-15 |
| Coating Material | Polyurethane |
| Color | Green |
| Cut Resistance Rating | ANSI A5 |
| Hand | Right |
| Latex Free | Yes |
| Material | Fibers, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.