Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cliniqa Corporation LiquiSPx Whole Blood Volatiles Control Level 2, 5.0 mL vials, stabilised normal human whole blood, for gas chromatography

Catalog No. NC9829689 Shop All CLINIQA Products
Encompass_Preferred

The CLINIQA LiquiSPx Whole Blood Volatiles Control Level 2 is a quality control material for in vitro diagnostics, aimed at ensuring the accuracy of quantitative determinations of volatile compounds in whole blood. This control is made from a stabilized normal human whole blood matrix, enhanced with methanol, ethanol, acetone, and isopropanol to aid laboratories in minimizing technical errors during testing. The product is available in 5.0 mL vials and includes lot-specific analyte values, vital for quality assurance in laboratory environments.

  • Quality control material for in vitro diagnostics
  • Stabilized normal human whole blood matrix
  • Analytes include methanol, ethanol, acetone, isopropanol
  • Compatible with gas chromatography methods
  • Volume of each vial: 5.0 mL
  • Preservative contains 0.09% sodium azide
  • Storage: ≤ -20° C (closed), 2-8° C (open)
  • Stability in open vial: 30 days at 2-8° C

Catalog No. NC9829689 Supplier Cliniqa Corporation Supplier No. 93222
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The CLINIQA LiquiSPx Whole Blood Volatiles Control Level 2 is a quality control material for in vitro diagnostics, aimed at ensuring the accuracy of quantitative determinations of volatile compounds in whole blood. This control is made from a stabilized normal human whole blood matrix, enhanced with methanol, ethanol, acetone, and isopropanol to aid laboratories in minimizing technical errors during testing. The product is available in 5.0 mL vials and includes lot-specific analyte values, vital for quality assurance in laboratory environments.

  • Quality control material for in vitro diagnostics
  • Stabilized normal human whole blood matrix
  • Analytes include methanol, ethanol, acetone, isopropanol
  • Compatible with gas chromatography methods
  • Volume of each vial: 5.0 mL
  • Preservative contains 0.09% sodium azide
  • Storage: ≤ -20° C (closed), 2-8° C (open)
  • Stability in open vial: 30 days at 2-8° C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.