Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ WHP100 LeadHead™ Passive Helmet

Catalog No. 19156112 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Material:
Thermoplastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-156-112 Thermoplastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-156-112 Supplier Pyramex™ Supplier No. WHP100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Passive helmet with IR 10 plate

  • Lightweight thermoplastic shell provides total head, face and neck protection
  • Fully adjustable nylon suspension
  • Lift front with viewing area of 2 in. x 4 ¼ in. (50.8 x 107.95 mm)
  • Fitted with IR shade #10 welding filter
  • Optimally balanced 'shake down' helmet minimizes carbon monoxide build up
  • Ample space for respirators
  • Specifications

    Certifications/Compliance ANSI Z87.1-2003
    Color Black
    Height (English) Viewing Area 2 in.
    Height (Metric) Viewing Area 50.8 mm
    Length (Metric) Face Shield 107.95 mm
    Length (English) Face Shield 4.25 in.
    Lens Tint IR Shade #10 Lens
    Material Thermoplastic
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.