Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ I-Chem™ Wide-Mouth Amber Glass Packer with Closure
GREENER_CHOICE

Catalog No. 05719298
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
950 mL
1250 mL
2500 mL
Level:
Certified
Processed
Unprocessed
Closure Size:
33-400 mm
38-400 mm
45-400 mm
53-400 mm
70-400 mm
No. per Case:
4
6
12
24
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Level Closure Size No. per Case
05-719-298 950 mL Certified 53-400 mm 12
05-719-289 60 mL Unprocessed 33-400 mm 24
05-719-288 60 mL Processed 33-400 mm 24
05-719-287 60 mL Certified 33-400 mm 24
05-719-291 120 mL Certified 38-400 mm 12
05-719-52 120 mL Processed 38-400 mm 12
05-719-292 120 mL Unprocessed 38-400 mm 12
05-719-66 250 mL Certified 45-400 mm 12
05-719-63 250 mL Processed 45-400 mm 12
05-719-294 250 mL Unprocessed 45-400 mm 12
05-719-69 500 mL Unprocessed 53-400 mm 12
05-719-74 500 mL Processed 53-400 mm 12
05-719-77 500 mL Certified 53-400 mm 12
05-719-79 950 mL Unprocessed 53-400 mm 12
05-719-80 950 mL Processed 53-400 mm 12
05-719-467 1250 mL Certified 70-400 mm 6
05-721-106 2500 mL Unprocessed 70-400 mm 4
05-721-105 2500 mL Certified 70-400 mm 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 05-719-298 Supplier Thermo Scientific™ Supplier No. 3410950
Add to Cart
Add to Cart

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes where light protection is required with these wide-mouth, amber glass packers.

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes where light protection is required with Thermo Scientific™ I-Chem™ Wide-Mouth Amber Glass Packers. Packers are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass jar; recommended for light-sensitive samples
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 60 to 2500mL
  • Closures assembled on bottles

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 950 mL
Capacity (Metric) 950 mL
Capacity (English) 32 oz.
Certification Parameters Semi-VOA, pesticides, PCBs, O and G, DRO, TPH, metals
Color Amber
Description Amber Glass Packer
Diameter (English) Inner 1.63 in.
Diameter (English) 3.89 in.
Diameter (Metric) Inner 4 cm
Material Glass (Type 3)
No. per Case 12
Replacement Closure B167-5300BL
Closure Color White
Level Certified
Liner Material PTFE
Volume (English) Brim 33.8 oz.
Volume (Metric) Brim 999 mL
Certifications/Compliance Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analyses, Oil & grease, diesel range organics and THP by EPA 1664; manufactured under an ISO certified quality management
Mouth Wide
Height (Metric) 178 mm
Product Type Amber Packer Bottle
Height (English) 7 in.
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 99 mm
Closure Type Closed-top Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.