Learn More
Description
- Clear, Type III soda-lime glass
- Largest bottles available
- Ideal for general, small to large volume storage
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Clear |
| Material | Borosilicate Glass (Type 3) |
| Quantity | 48/Case |
| Closure Color | Black |
| Graduations | Yes |
| Mouth | Wide |
| Shape | Round |
| Product Type | Graduated Volumetric Bottle |
| Closure Liner | Foil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
