Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Wheaton™ Wide Mouth Oblong Plastic Bottle
SDP

Catalog No. 03084152 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
120 mL
125 mL
250 mL
500 mL
1000 mL
1250 mL
Closure Included:
No
Yes
Quantity:
116 Bottles/Cs.
12 Bottles/Cs.
160 Bottles/Cs.
168 Bottles/Cs.
24 Bottles/Cs.
250 Bottles/Cs.
48 Bottles/Cs.
500 Bottles/Cs.
6 Bottles/Cs.
72 Bottles/Cs.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Included Quantity
03-084-152 1250 mL Yes 6 Bottles/Cs.
03-084-213 125 mL Yes 48 Bottles/Cs.
03-084-214 125 mL Yes 500 Bottles/Cs.
03-084-147 250 mL Yes 250 Bottles/Cs.
03-084-215 250 mL Yes 48 Bottles/Cs.
03-084-149 500 mL Yes 168 Bottles/Cs.
03-084-148 500 mL Yes 24 Bottles/Cs.
03-084-211 500 mL No 160 Bottles/Cs.
03-084-150 1000 mL Yes 12 Bottles/Cs.
03-084-151 1000 mL Yes 116 Bottles/Cs.
03-084-212 1000 mL No 116 Bottles/Cs.
01-258-106 120 mL - 72 Bottles/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 03-084-152 Supplier DWK Life Sciences™ Supplier No. W218820

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

These wide mouth, oblong plastic bottles are made of natural color HDPE.

  • Available in a range of sizes and quantities to meet your needs
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1250 mL
Capacity (English) 42.3 oz.
Color Natural
Material HDPE
Quantity 6 Bottles/Cs.
Closure Included Yes
Mouth Wide
Shape Oblong
Product Type Wide Mouth Bottle
Closure Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.