Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Wide Mouth Packer Bottles, Amber, Safety Coated, PE-Lined Lids
SDP

Catalog No. 03084178 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Quantity:
12/Case
24/Case
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
03-084-178 250 mL 24/Case
03-084-179 500 mL 12/Case
03-084-180 1000 mL 12/Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-084-178 Supplier DWK Life Sciences Supplier No. W217960
Add to Cart
Add to Cart

Safety-coated wide mouth packer bottles made of Type III amber soda-lime glass with white polypropylene PE-lined caps.

  • Made from amber soda-lime glass that conforms to USP Type III requirements
  • Amber bottles protect light sensitive samples or dry powders during storage
  • Wide mouth opening for easy removal of contents
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Amber
Material Borosilicate Glass (Type 3)
Quantity 24/Case
Closure Color White
Surface Treatment Safety Coated
Closure Included Yes
Mouth Wide
Product Type Wide Mouth Packer Bottle
Closure Liner Polyethylene
Closure Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.