Learn More
DWK Life Sciences Wheaton™ Wide Mouth Packer Bottles, Amber, Safety Coated, PE-Lined Lids
Shop All DWK Life Sciences Products

Description
- Made from amber soda-lime glass that conforms to USP Type III requirements
- Amber bottles protect light sensitive samples or dry powders during storage
- Wide mouth opening for easy removal of contents
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Amber |
| Material | Borosilicate Glass (Type 3) |
| Quantity | 12/Case |
| Closure Color | White |
| Surface Treatment | Safety Coated |
| Closure Included | Yes |
| Mouth | Wide |
| Product Type | Wide Mouth Packer Bottle |
| Closure Liner | Polyethylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.