Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Wide-Mouth Polypropylene Bottles
SCI_ED

Catalog No. S31843C Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Size:
38 mm
45 mm
65 mm
Neck Finish:
38
45
65
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Neck Finish
S31843C 250 mL 45 mm 45
S31843B 125 mL 38 mm 38
S31843D 500 mL 65 mm 65
S31843E 1000 mL 65 mm 65
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S31843C Supplier Dynalon™ Supplier No. 3016250008
Add to Cart
Add to Cart

Includes

Polypropylene screw caps

Translucent and autoclavable for many classroom uses

Heavy-duty, wide-mouth bottles.

  • Excellent chemical resistance
  • Autoclavable; withstand temperatures to +135°C (+275°F)
  • Translucent sides allow you to view content level

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Translucent
Diameter (Metric) Inner Neck 35 mm
Material Polypropylene
Width (Metric) 59.4 mm
Neck Finish 45
Height (Metric) 145 mm
Width (English) 2.34 in.
Closure Material Polypropylene
Closure Size 45 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.