Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Wide-Mouth VOA Glass Jars with Closure

Catalog No. 05719481
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
950 mL
Level:
Certified
Processed
Description:
Short
Tall
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Level Description
05-719-481 250 mL Certified Short
05-719-500 125 mL Certified Short
05-719-499 125 mL Processed Short
05-719-483 500 mL Certified Short
05-719-475 950 mL Certified Tall
05-719-476 950 mL Processed Tall
05-719-473 250 mL Certified Tall
05-719-482 250 mL Processed Short
05-719-484 500 mL Processed Short
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 05-719-481 Supplier Thermo Scientific™ Supplier No. V3200250

Choose this wide-mouth, glass jar with closure to collect soil samples for VOA testing using methods where a pierceable cap is not required.

Choose Thermo Scientific™ Wide-Mouth Closed-Top VOA Glass Jars to collect soil samples for VOA testing using methods where a pierceable cap is not required. Jars are available in clear or amber Type III glass and have a closed-top cap with bonded PTFE liner that can't fall out. Amber jars are recommended for light-sensitive analytes. Available Certified to meet EPA performance-based specifications for Volatile Organic Analysis or Processed the same way as the certified vials but without certification documentation.

  • Type III soda-lime glass bottle, clear or amber
  • Amber jars are recommended for light-sensitive analytes
  • White polypropylene cap with bonded PTFE liner
  • Caps assembled onto bottles
  • Wide-mouth design is ideal for soil samples and viscous liquids

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider helps protect jars from breakage; requires additional over-pack for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Certified jars, but jars are not barcoded, and CofA is not included.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Certification Parameters VOA
Color Clear
Description Short
Diameter (English) 2.87 in.
Diameter (English) Inner Neck 2 in.
Diameter (Metric) Inner Neck 50.8 mm
Material Glass (Type 3)
No. per Case 24
Replacement Closure B167-7000BL
Closure Color White
Level Certified
Liner Material PTFE
Volume (English) Brim 9 oz.
Volume (Metric) Brim 268 mL
Certifications/Compliance Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Mouth Wide
Shape Straight-sided
Height (Metric) 89 mm
Product Type Sample Jar
Height (English) 3.5 in.
Closure Material Polypropylene
Closure Size 70-400 mm
Diameter (Metric) 73 mm
Closure Type Closed-top Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.