Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific Wide Opening Crimp Top Glass Vials
SDP

Catalog No. 51813376N
Change view
Click to view available options
Color:
Amber
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
51813376N Amber
51820543N Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 51813376N Supplier Krackeler Scientific Supplier No. 9251813376EA
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Silica Glass
Volume (Metric) 2.0 mL
Neck Style Wide
Volume (English) 0.5 dr.
Closure Type Crimp Cap
Marking Spot Yes
Height (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.