Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Wide Range Digital Thermometer
SCI_ED

Catalog No. S27652 Shop All Eisco Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +300°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S27652 -50°C to +300°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27652 Supplier Eisco™ Supplier No. PH0251
Add to Cart
Add to Cart

This multi-purpose, wide range digital thermometer has a variety of uses and an accuracy of ± 1°C for temperatures up to 200°C.

  • Wide temperature range
  • External probe on 36 inch cord
  • Cord storage provided inside unit
  • Requires 1 AAA Battery (included)

Specifications

Disposable Reusable
For Use With (Application) Temperature Monitoring
Height (English) 4 in.
Height (Metric) 10.2 cm
Includes External Probe, Cord
Length (Metric) 20.32 cm
Material Plastic
Model ST9269B
Probe Type External
Weight (English) 1.5 lb.
Weight (Metric) 680.38 g
Width (English) 0.75 in.
Product Type Digital Thermometers
Data Storage None
Length (English) 8 in.
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +572°F
Temperature Range (Metric) -50°C to +300°C
Calibrated No
For Use With (Equipment) From science labs to heating and ventilation, from measuring food temperatures while cooking indoors to outdoor bar-b-ques
Battery Type (1) AAA
Accuracy ±1°C
Immersion Length Zero
Display Digital
Width (Metric) 2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.