Learn More
Wilmad-LabGlass™ SP Scienceware™ 10mm O.D. Thin Walled Quartz NMR Tube
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
- Naturally occurring quartz maintains an over 85% transmission rate (10 mm thickness, with consideration of reflection loss) above 265nm that makes quartz tubes preferable in photochemistry studies
- Half the dielectric constant of Borosilicate Glass helps improve the quality factor
- Low Boron density at or below 0.1 ppm guarantees a clean background in Boron-11 NMR studies
- Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
- To maximize SNR, Precision NMR Quartz Tubes have minimal paramagnetic impurities that would impact shimming
- Inner surface is resistant to strong acid and base at ambient temperature
- 100% inspection with multiple NIST traceable gauges and optical surface defect check
Specifications
Specifications
| Concentricity (Metric) | 38 μm |
| Camber (Metric) | 13 μm |
| Length (Metric) | 203.2 mm |
| Diameter (Metric) Outer | 9.9935±0.0065 mm |
| Diameter (Metric) Inner | 9.070±0.013 mm |
| Field Strength | 400MHz |
| Thickness (Metric) Wall | 0.46 mm |
| Model | 513-7PP-8QTZ-5 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.