Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilmad-LabGlass™ SP Scienceware™ 10mm O.D. Thin Walled Quartz NMR Tube

Catalog No. 16800423 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
203.2 mm
228.6 mm
Model:
513-7PP-8QTZ-5
513-7PP-9QTZ-5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Model
16-800-423 228.6 mm 513-7PP-9QTZ-5
16-800-422 203.2 mm 513-7PP-8QTZ-5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6
Catalog No. 16-800-423 Supplier Wilmad-LabGlass™ Supplier No. 664071095

missing translation for 'validMainframeMsg'

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6

Wilmad Precision NMR Quartz Tubes have an extremely low thermal expansion rate and high tensile strength, which is 14 times more robust during the cooling/heating process than Type 1 Class A glass tubes

  • Naturally occurring quartz maintains an over 85% transmission rate (10 mm thickness, with consideration of reflection loss) above 265nm that makes quartz tubes preferable in photochemistry studies
  • Half the dielectric constant of Borosilicate Glass helps improve the quality factor
  • Low Boron density at or below 0.1 ppm guarantees a clean background in Boron-11 NMR studies
  • Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
  • To maximize SNR, Precision NMR Quartz Tubes have minimal paramagnetic impurities that would impact shimming 
  • Inner surface is resistant to strong acid and base at ambient temperature
  • 100% inspection with multiple NIST traceable gauges and optical surface defect check

Specifications

Concentricity (Metric) 38 μm
Camber (Metric) 13 μm
Length (Metric) 228.6 mm
Diameter (Metric) Outer 9.9935±0.0065 mm
Diameter (Metric) Inner 9.070±0.013 mm
Field Strength 400MHz
Length (English) 9 in.
Thickness (Metric) Wall 0.46 mm
Model 513-7PP-9QTZ-5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.