Learn More
Bel-Art™ SP Scienceware™ Wilmad™ 3mm O.D. High-Throughput Thin Walled NMR Tubes, 4 in.L, With Bruker SampleJet Cap
Shop All SP Bel-Art & SP Wilmad ProductsDescription
Specifications
Specifications
| Material | Glass (Type 1, Class B) |
| Product Type | High Throughput NMR Tube |
| Length (Metric) | 102 mm |
| Diameter (Metric) Outer | 2.99±0.03 mm |
| Field Strength | High-Throughput |
| For Use With (Application) | For use in Bruker™ SampleJet system. |
| Includes | Tube & Bruker™ SampleJet Cap |
| Length (English) | 4 in. |
| Thickness (Metric) Wall | 0.27 mm |
| Quantity | 100/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.