Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ 3mm O.D. High-Throughput Thin Walled NMR Tubes, 7 in.L, With Disposable Cap

Catalog No. 16800178 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
178 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
16-800-178 178 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-800-178 Supplier Bel-Art™ Supplier No. 660000078
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thoroughly inspected to ensure the success of your experiments - designed for routine use in most low- to mid-field NMR spectrometers.

  • High quality 3mm O.D. economy sample tube
  • Designed for routine use in most low to mid field NMR spectrometers
  • One of the best OD tolerances in the industry
  • Guaranteed to fit tightly in spinner turbine
  • Made from ASTM E438 Type 1 Class B glass
  • 100% inspected for surface defects and physical dimension to ensure the success of your experiments
  • WG-3000-4-SJ and WG-3000-7-SJ are supplied with authentic Bruker SampleJet caps, all others come with a disposable NMR cap
  • Manufactured in an ISO 9001:2008 USA facility

Specifications

Product Type High Throughput NMR Tube
Material Glass (Type 1, Class B)
Length (Metric) 178 mm
Diameter (Metric) Outer 2.99±0.03 mm
Field Strength High-Throughput
Includes Tube and disposable cap
Length (English) 7 in.
Thickness (Metric) Wall 0.27 mm
Quantity 50/Pk.
Model Wilmad™ WG-3000-7-50
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.