Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Disposable NMR Tube Caps, 5.0mm Dia.
Shop All SP Bel-Art & SP Wilmad ProductsDescription
Specifications
Specifications
| Product Type | NMR Tube Cap |
| Closure Size | 5 mm |
| Diameter (Metric) Outer | 5.0 mm |
| Autoclavable | Not Autoclavable |
| Material | EVA |
| Color | White |
| For Use With (Application) | NMR Spectroscopy |
| Quantity | 1000/Pk. |
| Product Line | Wilmad™ 521-WHT-1000 |
| Sterility | Non-sterile |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.