Learn More
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Doty™ Susceptibility Plugs
Shop All SP Bel-Art & SP Wilmad ProductsDescription
- Match a wider range of solvents
- Less fragile in variable temperature experiments involving freeze-pump-thaw
- Use with our 3, 5 or 8 mm thin wall tubes
- Easy sample loading and cleaning
- Fully compatible with Bruke™ Agilent™ (formerly Varian™) and JEOL™ spectrometer/probe
- Designed for easier air bubble removal.
- May be removed from the sample tube with minimal sample loss (1-2%) after spectra are obtained, then used with other samples
Specifications
Specifications
| Product Type | Susceptibility Plugs |
| Material | PPS |
| Product Line | Model: SP-PS-3 |
| Length (Metric) | 8 mm |
| For Use With (Equipment) | 5 mm Wilmad-LabGlass Thin Wall Precision Tubes |
Store plugs in deuterated solvent to suppress water absorption.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.